BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Absorbent Sock, Universal, 48 In. L, PK12

BRADY SPC ABSORBENTS| Zoro #: G1537277| Mfr #: MS-412

$51.49 /pk

This item ships free. Details.Standard ground shipping.
Details:
Outside Skin Material: Spunbound Polypropylene
Diameter: 3"
Item: Absorbent Sock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537277 Mfr #: MS-412
Outside Skin Material: Spunbound PolypropyleneDiameter: 3"
Item: Absorbent SockStandards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Filler Material: CelluloseVolume Absorbed Per Pkg.: 12 gal.
Fluids Absorbed: UniversalColor: White
Length: 4 ft.Country of Origin (subject to change): United States

Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 3 In., Length 4 ft., Volume Absorbed Per Pkg. 12 gal., Outside Skin Material Spunbound Polypropylene, Filler Material Cellulose, White, Package Quantity 12

Reviews