Cabinet Acc, Dowel, 15 In, For Use w/1EFN6

BRADY SPC ABSORBENTS| Zoro #: G2431021| Mfr #: SC-D15

$16.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: 15" Dowel Rod
For Use With: Roll Type Towels in 1EFN6 Cabinet
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2431021 Mfr #: SC-D15
Item: 15" Dowel RodFor Use With: Roll Type Towels in 1EFN6 Cabinet
Material: AluminumColor: Gray
Width: 15"Country of Origin (subject to change): United States

Description

15 In. Dowel Rod, Gray, Aluminum, Width 15 In., For Use With Roll Type Towels in G7464222 Cabinet

Reviews