Mat, Spill, 36 In Width

BRADY SPC ABSORBENTS| Zoro #: G1684776| Mfr #: BSM100

$233.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684776 Mfr #: BSM100
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Roll
Fluids Absorbed: UniversalItem: Absorbent Roll
Material: PolypropyleneWidth: 36"
Length: 100 ft.Color: Black
Volume Absorbed Per Pkg.: 25 gal.Absorbency Weight: Heavy
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 25 gal., Polypropylene, Black, Length 100 ft., Width 36 In.

Product Reviews

Save 15%. Sign up for Z-mail.