Spill Kit, Oil-Based Liquids, Yellow

BRADY SPC ABSORBENTS| Zoro #: G1838602| Mfr #: SKO-55

$386.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1838602 Mfr #: SKO-55
Height: 37"Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
Includes: (50) 15 x 19" Pads, (4) 3" x 12 ft. SOC's, (8) 18 x 18" Pillows, (5) Disposal Bags, (1) Pair Goggles, (1) Pair Nitrile Gloves, (1) Emergency HandbookItem: Spill Kit
Volume Absorbed Per Pkg.: 40 gal.Fluids Absorbed: Oil-Based Liquids
Length: 24"Container Type: Drum
Country of Origin (subject to change): Multiple

Product Description

Spill Kit, Fluids Absorbed Oil-Based Liquids, Container Type Drum, Volume Absorbed Per Pkg. 40 gal., Height 37 In., Length 24 In., Yellow
Save 15%. Sign up for Z-mail.