Spill Kit, Universal, Yellow

BRADY SPC ABSORBENTS| Zoro #: G0538282| Mfr #: SKA-95

$716.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538282 Mfr #: SKA-95
Height: 35"Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
Includes: (110) 15" x 19" Pads, (12) 3" x 4 ft. SOCs, (8) 3" x 12 ft. SOCs, (8) 8 x 18" Pillows, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (10) Disposal Bags, (1) Emergency Response HandbookItem: Spill Kit
Container Type: DrumVolume Absorbed Per Pkg.: 82 gal.
Fluids Absorbed: UniversalLength: 31-1/2"
Country of Origin (subject to change): Multiple

Product Description

Spill Kit, Fluids Absorbed Universal, Container Type Drum, Volume Absorbed Per Pkg. 82 gal., Height 35 In., Length 31-1/2 In., Yellow

Product Reviews

Save 15%. Sign up for Z-mail.