Spill Station Sign, 8" x 8", Acrylic

BRADY| Zoro #: G1334146| Mfr #: L0SR03A

$15.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Spill Station Sign
Mounting Style: With Mounting Holes
Height: 8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1334146 Mfr #: L0SR03A
Item: Spill Station SignMounting Style: With Mounting Holes
Height: 8"Width: 8"
UV Resistant: NoHeader: No Header
ANSI Compliant: YesOSHA Compliant: Yes
Legend Color: GreenSign Shape: Square
Glow-in-the-Dark: NoLegend/Background Color: Green/White
Material: AcrylicLanguage: English
Legend Style: Text and SymbolDouble-Sided: Yes
Subject Matter: Spill ControlLegend: Spill Response Equipment
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Background Color: White
Country of Origin (subject to change): Mexico

Product Description

Spill Station Sign, Spill Response Equipment, Text and Symbol, English, Plastic, Mounting Style L-Shaped Projecting, Height 8 In., Width 8 In., Green/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews