Notice Sign, 6 x 9In, GRN/WHT, ENG, INFO

BRADY| Zoro #: G1630806| Mfr #: V1SR03A

$14.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Spill Response Equipment
Header: No Header
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630806 Mfr #: V1SR03A
Legend: Spill Response EquipmentHeader: No Header
UV Resistant: NoMounting Style: V-Shaped Projecting
Double-Sided: YesOSHA Compliant: Yes
Subject Matter: Spill ControlLegend/Background Color: Green/White
Material: AcrylicHeight: 8"
Legend Color: GreenWidth: 8"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Background Color: White
Glow-in-the-Dark: NoSign Shape: Square
Language: EnglishANSI Compliant: Yes
Legend Style: Text and SymbolItem: Spill Station Sign
Country of Origin (subject to change): Mexico

Description

Spill Station Sign, Spill Response Equipment, Text and Symbol, English, Plastic, Mounting Style V-Shaped Projecting, Height 6 In., Width 9 In., Green/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews