PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" FNPT Acetal Spring Foot Valve

BRADY| Zoro #: G1980526| Mfr #: SFV-150

$37.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compliance: -Spring Material: Stainless SteelSub-Category: Acetal Resin Copolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980526 Mfr #: SFV-150
Compliance: -Spring Material: Stainless Steel
Sub-Category: Acetal Resin CopolymerConnection Type: FNPT
Size: 1-1/2"Max. Temp.: 180 Degrees F
Material of Construction: Acetal Resin CopolymerItem: Spring Foot Valve
Seal Material: Buna NLength: 7-3/16"
Width: 2-19/64"Screen Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Spring Foot Valve, Material of Construction Acetal Resin Copolymer, Size 1-1/2 In., Connection Type FNPT, Length 7-3/16 In., Width 2-19/64 In., Max. Temp. 180 Degrees F, Spring Material Stainless Steel, Screen Material Stainless Steel, Seal Material Buna N, Compliance -

Reviews