Brady
1-1/4" FNPT Acetal Spring Foot Valve
Mfr # SFV-125
Zoro # G0842317
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Valve Body Design Inline
- Body Material Acetal Resin Copolymer
- Seal Material Buna N
Explore More Products
- BRADY VALVE FOOT/CHECK 1.5"" SFV150IND
- BRADY 1" FNPT Acetal Spring Foot Valve SFV-100
- BRADY VALVE FOOT/CHECK 1.25"" SFV125IND
- BRADY 3/4" FNPT Acetal Spring Foot Valve SFV-75
- BRADY 1-1/2" FNPT Acetal Spring Foot Valve SFV-150
- BRADY FOOT VALVE 1"" PLSTC SFV100IND
- CAMPBELL 1-1/4" FNPT Lead Free Bronze Spring Foot Valve 4102E
- ECO-FLO Foot Valve, 1-1/4", Brass EFFV125
- STRATAFLO PRODUCTS INC. 2-1/2" FNPT Brass Foot Valve with Buna-S Rubber Poppet 200-250
- LASCO Foot Valve Brass 1In Lf 101-325NL
- SIMMONS 3/4" NPT Bronze Foot Valve 452SB
- Brady Foot Valves