KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stake, Marking

BRADY| Zoro #: G1408723| Mfr #: 96922

$58.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 66"
Width: 3-3/4"
Item: Reflective Marking Stake
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408723 Mfr #: 96922
Height: 66"Width: 3-3/4"
Item: Reflective Marking StakeMaterial: Reinforced Polymer
Color: OrangeCountry of Origin (subject to change): United States

Description

Reflective Marking Stake, Orange, Material Reinforced Polymer, Width 3-3/4 In., Height 66 In.

Reviews