KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stop Sign, 30 x 30In, WHT/R, Aluminum

BRADY| Zoro #: G1557132| Mfr #: 95045

$179.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557132 Mfr #: 95045
Width: 30"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Legend Color: WhiteOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesItem: Stop Sign
Thickness: 0.090"Mounting Style: With Mounting Holes
Legend: StopHeight: 30"
OSHA Compliant: YesBackground Color: Red
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: OctagonHeader: No Header
Country of Origin (subject to change): Mexico

Description

Stop Sign, Stop, Text, Aluminum, Height 30 In., Width 30 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews