Brady
Confined Space Permit Holder, 12 in Height, 19 in Width
Mfr # 65903
Zoro # G0468571
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Color Black, Red, White
- For Use With 11 in H X 8 1/2 in W Confined Space Entry Permits
- Material Polycarbonate
- Accessory Type Confined Space Permit Holder
Explore More Products
- BRADY Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width PC1
- BRADY Confined Space Entry Permit, 11 in Height, 8 1/2 in Width 65937
- BRADY Sign, Manhole Cover, 21 To 30" W, English 43754
- BRADY Manhole Cover Sign, Danger Confined Space 43748
- BRADY Sign, Danger/Peligro, 14X10, 124150 124150
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86280 86280
- BRADY Danger Sign, 10X14, Legend: Confined Space -Keep Out- Unless Authorized 123651
- BRADY Sign, Danger, 10X14", Legend: Confined Space -Keep Out- Unless Authorized 123650
- BRADY DANGER SIGN 7X10, Legend: Confined Space Entry Permit Required #___ 123641
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1229-RD_7X5 U3-1229-RD_7X5
- LYLE Refldecaldanger Confined Space, 7"x5", LCU4-0268-RD_7X5 LCU4-0268-RD_7X5
- Brady Confined Space Signs