KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Evident Label, Silver, Polyester

BRADY| Zoro #: G0472622| Mfr #: 52148

$123.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Tamper Evident Label
Labels per Roll: 1240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472622 Mfr #: 52148
Width: 1"Item: Tamper Evident Label
Labels per Roll: 1240For Use With: Mfr. No. 52041
Color: SilverMetal Detectable: No
Legend: BlankHeight: 2"
Material: POLYESTERStandards: UL Recognized; RoHS Compliant
Country of Origin (subject to change): Belgium

Description

Tamper Evident Label Cartridge, Color Silver, Material Tamper Evident Metallized Polyester, Size 2 x 1 In Label, Leaves A Checkerboard Footprint For Evidence Of Label Removal, Facility, Safety and Maintenance Identification, General & Industrial Labeling, Panel ID And More, For Use With Black Wax Ribbon G2104067 On Die Cut Labels, Number of Labels 1240 Per Roll

Reviews