KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper-Resistant Tape, White, 50 ft. L

BRADY| Zoro #: G0246127| Mfr #: 42069

$51.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor
Tape Material: Polypropylene
For Use With: Brady Handimark(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246127 Mfr #: 42069
Label Type: IndoorTape Material: Polypropylene
For Use With: Brady Handimark(R)Width: 1"
Length: 50 ft.Printer Series Compatability: BMP71
Application: IndoorMetal Detectable: No
Item: Tamper-Resistant TapeColor: White
Country of Origin (subject to change): Mexico

Description

Tamper-Resistant Tape, White, Label Type Indoor, Tape Material Polypropylene, Width 1 In., Length 50 ft., For Use With Brady Handimark(R), Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews