KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper-Resistant Tape, White, 50 ft. L

BRADY| Zoro #: G2022011| Mfr #: 42138

$74.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Tape Material: Polypropylene
Item: Tamper-Resistant Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022011 Mfr #: 42138
Width: 1"Tape Material: Polypropylene
Item: Tamper-Resistant TapeFor Use With: Brady Handimark(R)
Color: WhiteMetal Detectable: No
Application: IndoorPrinter Series Compatability: BMP71
Label Type: IndoorLength: 50 ft.
Country of Origin (subject to change): Mexico

Description

Tamper-Resistant Tape, White, Label Type Indoor, Tape Material Polypropylene, Width 1 In., Length 50 ft., For Use With Brady Handimark(R), Metal Detectable No

Reviews