DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tape, Black, 100 ft. L, 1/2 In. W

BRADY| Zoro #: G0172523| Mfr #: 76650

$85.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Polyester
Length: 100 ft.
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172523 Mfr #: 76650
Tape Material: PolyesterLength: 100 ft.
Color: BlackTemp. Range: -40 Degrees to 212 Degrees F
Width: 1/2"For Use With: Brady Globalmark2(TM)
Metal Detectable: NoApplication: Indoor/Outdoor
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black

Reviews