SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, Black, 100 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0172313| Mfr #: 76648

$185.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: NoFor Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172313 Mfr #: 76648
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: No
For Use With: Brady Globalmark2(TM)Item: Label Tape Cartridge
Color: BlackApplication: Indoor/Outdoor
Adhesive: YesLabel Type: Indoor/Outdoor
Width: 2-1/4"Length: 100 ft.
Tape Material: PolyesterCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black, Label Type Indoor/Outdoor, Tape Material Polyester, Width 2-1/4 In., Length 100 ft., Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black

Reviews