Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tape, Black, 100 ft. L, 4 In. W
  • Zoro #: G0172216
  • Mfr #: 76647
$288.12
  • Tape Format: Continuous Roll
  • Color: Black
  • Printer Series Compatibility: GlobalMark
See full product details
This item ships free.

Brady #76647 Specifications

  • Zoro #: G0172216
  • Mfr #: 76647
Tape Format: Continuous Roll Color: Black
Printer Series Compatibility: GlobalMark Application: Indoor/Outdoor
Length: 100 ft. Tape Material: Polyester
Width: 4" Labels per Roll: Continuous
Temp. Range: -40 Degrees to 212 Degrees F Metal Detectable: No
For Use With: Brady Globalmark2(TM) Item: Label Tape Cartridge
Label Type: Indoor/Outdoor Background Color: Black
Material: Polyester Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Black, Label Type Indoor/Outdoor, Tape Material Polyester, Width 4 In., Length 100 ft., Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black

Reviews of Brady #76647