Tape, Black/White, 90 ft. L, 4" W

BRADY| Zoro #: G0147926| Mfr #: 142778

$395.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Width: 4"
Metal Detectable: No
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0147926 Mfr #: 142778
Width: 4"Metal Detectable: No
Adhesive: YesLength: 90 ft.
For Use With: Brady Labelizer Plus(R)Label Type: Indoor/Outdoor
Item: Label Tape CartridgeColor: White/Black
Temp. Range: -40 Degrees to 180 Degrees FTape Material: Vinyl Film
Country of Origin (subject to change): Mexico

Product Description

Label Tape Cartridge, White/Black, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4 In., Length 90 ft., For Use With Brady Labelizer Plus(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No

Product Reviews