KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Black/Yellow, 90 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0147585| Mfr #: 142748

$292.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Temp. Range: -40 Degrees to 180 Degrees F
Tape Material: Vinyl Film
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147585 Mfr #: 142748
Width: 2-1/4"Temp. Range: -40 Degrees to 180 Degrees F
Tape Material: Vinyl FilmItem: Label Tape Cartridge
For Use With: Brady Labelizer Plus(R)Color: Black/Yellow
Metal Detectable: NoApplication: Indoor/Outdoor
Label Type: Indoor/OutdoorLength: 90 ft.
Adhesive: YesCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 2-1/4 In., Length 90 ft., For Use With Brady Labelizer Plus(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/Yellow

Reviews