SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, Blue, 100 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0171997| Mfr #: 113129

$105.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: GlobalMarkApplication: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0171997 Mfr #: 113129
Metal Detectable: NoPrinter Series Compatability: GlobalMark
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Temp. Range: -40 Degrees to 180 Degrees FFor Use With: Brady Globalmark2(TM)
Length: 100 ft.Item: Label Tape Cartridge
Color: BlueTape Material: Vinyl Film
Adhesive: YesWidth: 1-1/8"
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/ECCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1-1/8 In., Length 100 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Blue

Reviews