*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Blue, 100 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0172383| Mfr #: 76629

$132.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor/Outdoor
Tape Material: Polyester
For Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172383 Mfr #: 76629
Label Type: Indoor/OutdoorTape Material: Polyester
For Use With: Brady Globalmark2(TM)Width: 1-1/8"
Length: 100 ft.Application: Indoor/Outdoor
Metal Detectable: NoTemp. Range: -40 Degrees to 212 Degrees F
Item: Label Tape CartridgeColor: Blue
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Blue, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1-1/8 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Blue

Reviews