PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tape, Blue, 100 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0172286| Mfr #: 76628

$184.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueTemp. Range: -40 Degrees to 212 Degrees FFor Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172286 Mfr #: 76628
Color: BlueTemp. Range: -40 Degrees to 212 Degrees F
For Use With: Brady Globalmark2(TM)Application: Indoor/Outdoor
Printer Series Compatability: GlobalMarkLabel Type: Indoor/Outdoor
Tape Material: PolyesterItem: Label Tape Cartridge
Length: 100 ft.Adhesive: Yes
Width: 2-1/4"Metal Detectable: No
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Blue, Label Type Indoor/Outdoor, Tape Material Polyester, Width 2-1/4 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Blue

Reviews