KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Blue, 110 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0143753| Mfr #: 120851

$67.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/8"
Tape Material: Vinyl Film
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143753 Mfr #: 120851
Width: 1-1/8"Tape Material: Vinyl Film
Item: Label Tape CartridgeFor Use With: Brady Minimark(R)
Color: BlueMetal Detectable: No
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Length: 110 ft.Adhesive: Yes
Country of Origin (subject to change): Belgium

Description

Label Tape Cartridge, Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1-1/8 In., Length 110 ft., For Use With Brady MiniMark(R), Adhesive Yes, Metal Detectable No, Labels per Roll Continuous, Background Color Blue

Reviews