DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tape, Blue, 2 In. W, 50 ft. L

BRADY| Zoro #: G0143455| Mfr #: M71C-2000-595-BL

$94.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 50 ft.
Standards: ASTM D 2979; ASTM D 523
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143455 Mfr #: M71C-2000-595-BL
Length: 50 ft.Standards: ASTM D 2979; ASTM D 523
Color: BlueMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 2"Temp. Range: -40 Degrees to 180 Degrees F
For Use With: Brady BMP71Application: Indoor/Outdoor
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 2 In., Length 50 ft., For Use With Brady BMP71, Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Blue

Reviews