KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Blue, 50 ft. L, 1 In. W

BRADY| Zoro #: G0157062| Mfr #: 142282

$64.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157062 Mfr #: 142282
Tape Material: Vinyl FilmStandards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Adhesive: YesLength: 50 ft.
Temp. Range: -40 Degrees to 180 Degrees FItem: Label Tape Cartridge
Label Type: Indoor/OutdoorFor Use With: Brady Handimark(R)
Width: 1"Metal Detectable: No
Application: Indoor/OutdoorColor: Blue
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 50 ft., For Use With Brady Handimark(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Blue

Reviews