HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tape, Blue, 50 ft. L, 2 In. W

BRADY| Zoro #: G0156974| Mfr #: 142283

$103.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 50 ft.
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156974 Mfr #: 142283
Length: 50 ft.Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Color: BlueMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 2"Temp. Range: -40 Degrees to 180 Degrees F
For Use With: Brady Handimark(R)Application: Indoor/Outdoor
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 2 In., Length 50 ft., For Use With Brady Handimark(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Blue

Reviews