KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 30 ft. Black/Clear Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155671| Mfr #: XC-1500-595-CL-BK

$54.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Color: Black/Clear
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155671 Mfr #: XC-1500-595-CL-BK
Width: 1-1/2"Color: Black/Clear
Metal Detectable: NoLabel Type: Indoor/Outdoor
Length: 30 ft.Adhesive: Yes
Temp. Range: -40 Degrees to 248 Degrees FTape Material: Vinyl Film
Item: Label Tape CartridgeFor Use With: Brady Idxpert(TM) and Labxpert(TM)
Standards: ASTM D 523; ASTM D 2979Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/Clear, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1-1/2 In., Length 30 ft., For Use With Brady Idxpert(TM) and Labxpert(TM), Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/Clear

Reviews