PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tape Cartridge, Black/Clear, 30 ft. L

BRADY| Zoro #: G0155513| Mfr #: XC-500-595-CL-BK

$34.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/ClearTemp. Range: -40 Degrees to 248 Degrees FApplication: Component and Equipment ID, General and Industrial ID, Laboratory ID - Bottle, Tube and Vial, Panel Labeling, Voice and Data ID
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155513 Mfr #: XC-500-595-CL-BK
Color: Black/ClearTemp. Range: -40 Degrees to 248 Degrees F
Application: Component and Equipment ID, General and Industrial ID, Laboratory ID - Bottle, Tube and Vial, Panel Labeling, Voice and Data IDFor Use With: Brady Idxpert(TM) and Labxpert(TM)
Printer Series Compatability: IDXPERT, LABXPERTLabel Type: Indoor/Outdoor
Tape Material: Vinyl FilmItem: Label Tape Cartridge
Length: 30 ft.Standards: ASTM D 523; ASTM D 2979
Adhesive: YesWidth: 1/2"
Metal Detectable: NoCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/Clear, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 30 ft., For Use With Brady Idxpert(TM) and Labxpert(TM), Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/Clear

Reviews