1-1/2" x 30 ft. Black/Orange Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155696| Mfr #: XC-1500-595-OR-BK

$67.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoLabel Type: Indoor/OutdoorTemp. Range: -40 Degrees to 248 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155696 Mfr #: XC-1500-595-OR-BK
Metal Detectable: NoLabel Type: Indoor/Outdoor
Temp. Range: -40 Degrees to 248 Degrees FFor Use With: Brady Idxpert(TM) and Labxpert(TM)
Length: 30 ft.Item: Label Tape Cartridge
Color: Black/OrangeTape Material: Vinyl Film
Adhesive: YesWidth: 1-1/2"
Standards: ASTM D 523; ASTM D 2979Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/Orange, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1-1/2 In., Length 30 ft., Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/Orange

Reviews