1/2" x 30 ft. Black/Orange Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155531| Mfr #: XC-500-595-OR-BK

$41.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 30 ft.Standards: ASTM D 523; ASTM D 2979Color: Black/Orange
Save 15%. Sign up for Z-mail.


Zoro #: G0155531 Mfr #: XC-500-595-OR-BK
Length: 30 ft.Standards: ASTM D 523; ASTM D 2979
Color: Black/OrangeMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 1/2"Temp. Range: -40 Degrees to 248 Degrees F
For Use With: Brady Idxpert(TM) and Labxpert(TM)Item: Label Tape Cartridge
Label Type: Indoor/OutdoorCountry of Origin (subject to change): Mexico


Label Tape Cartridge, Black/Orange, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 30 ft., For Use With Brady Idxpert(TM) and Labxpert(TM), Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/Orange