Tape Cartridge, Black/Orange, 90 ft. L, PK2

BRADY| Zoro #: G0148136| Mfr #: 142755

$399.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Length: 90 ft.
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148136 Mfr #: 142755
Tape Material: Vinyl FilmLength: 90 ft.
Adhesive: YesColor: Black/Orange
Temp. Range: -40 Degrees to 180 Degrees FWidth: 1-1/8"
For Use With: Brady Labelizer Plus(R)Metal Detectable: No
Application: Indoor/OutdoorItem: Label Tape Cartridge
Label Type: Indoor/OutdoorCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/Orange, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1-1/8 In., Length 90 ft., For Use With Brady Labelizer Plus(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/Orange, Package Quantity 2

Reviews