BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tape Cartridge, Black/Orange, 90 ft. L, PK2

BRADY| Zoro #: G0148093| Mfr #: 142756

$357.11 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 90 ft.Color: Black/OrangeAdhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148093 Mfr #: 142756
Length: 90 ft.Color: Black/Orange
Adhesive: YesWidth: 1/2"
For Use With: Brady Labelizer Plus(R)Metal Detectable: No
Label Type: Indoor/OutdoorItem: Label Tape Cartridge
Application: Indoor/OutdoorTape Material: Vinyl Film
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/Orange, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 90 ft., Adhesive Yes, Metal Detectable No, Labels per Roll Continuous, Background Color Black/Orange, Package Quantity 2

Reviews