- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Tape Cartridge, Black/White, Labels/Roll: Continuous
Shop Alternate Products
This Product is Discontinued
Brady
Label Tape Cartridge, Black/White, Labels/Roll: Continuous (Discontinued)
Mfr # XC-1000-595-WT-BK
Zoro # G0155601
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT, LABXPERT
- Color Black/White
- Width 1"
- Length 30 ft.
- Material Vinyl
- Brand Brady
- MFR #XC-1000-595-WT-BK
- Zoro #G0155601
- UPC #754473196806
- Country of OriginMexico
Dimensions
Width | 1" |
Length | 30 ft. |
Label Width | 1 in |
Roll Length | 30 ft |
Roll Size | 1 in x 30 ft |
Label Size (WxL) | 1 in |
Tape Width | 1" |
Details
Printer Series Compatibility | IDXPERT, LABXPERT |
Item | Label Tape Cartridge |
Color | Black/White |
Material | Vinyl |
Labels per Roll | Continuous |
Temp. Range | -40 Degrees to 248 Degrees F |
Printer Series Compatability | IDXPERT, LABXPERT |
Label Type | Indoor/Outdoor |
For Use With | IDXPERT(TM), LABXPERT(TM) Handheld Label Maker |
Application | Component and Equipment ID, General and Industrial ID, Laboratory ID - Bottle, Tube and Vial, Panel Labeling, Voice and Data ID |
Adhesive | Yes |
Background Color | Black/White |
Standards | ASTM D 2979; ASTM D 523 |
Tape Format | Continuous Roll |
Tape Material | Vinyl Film |
Metal Detectable | No |
Label Material | Vinyl |
Compatible Mfr Part Number | R6000HF |
Ribbon Color | Black |
Material Series | B-595 |
Adhesive Material | Acrylic |
Label Finish | Gloss |
Preprinted Text | No Legend |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant |
For Print Method | Thermal Transfer |
Print Technology | Thermal-Transfer |
Secondary Label Included | No |
Labels per Row | 1 |
Label Color | White |
Adhesive Strength - Continuous General Purpose | Aggressive Permanent |
Label Thickness | 0.004 in |
Minimum Service Temperature | -40 Degrees F |
Label Color & Finish - Continuous General Purpose | White ( Gloss ) |
Maximum Service Temperature | 180 Degrees F |
Indoor/Outdoor Usage | Outdoor |
Product Type | Indoor/Outdoor Label |
Label Media Format | Continuous Roll Cartridge |
Color - Continuous General Purpose | Black on White |
Adhesive Strength & Material - Continuous General Purpose | Aggressive Permanent Acrylic |
Adhesive Properties | Aggressive Permanent Adhesive |
Ribbon Series | R6000HF |
Thickness | .0005" (0.125 mm) |
Description
Continuous Label Roll Cartridge, Compatible Mfr Part Number R6000HF, Label Color White, Label Finish Gloss, Label Material Vinyl, Label Width 1 in, Printer Series Compatibility IDXPERT, LABXPERT, Ribbon Color Black, Roll Length 30 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic