KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 30 ft. Black/White Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155522| Mfr #: XC-500-595-WT-BK

$39.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Standards: ASTM D 523; ASTM D 2979
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155522 Mfr #: XC-500-595-WT-BK
Tape Material: Vinyl FilmStandards: ASTM D 523; ASTM D 2979
Adhesive: YesLength: 30 ft.
Temp. Range: -40 Degrees to 248 Degrees FItem: Label Tape Cartridge
Label Type: Indoor/OutdoorFor Use With: Brady Idxpert(TM) and Labxpert(TM)
Width: 1/2"Metal Detectable: No
Color: Black/WhiteCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 30 ft., For Use With Brady Idxpert(TM) and Labxpert(TM), Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/White

Reviews