SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape Cartridge, Black/White, 90 ft. L, PK2

BRADY| Zoro #: G0148127| Mfr #: 142740

$409.96 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 180 Degrees FMetal Detectable: NoFor Use With: Brady Labelizer Plus(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148127 Mfr #: 142740
Temp. Range: -40 Degrees to 180 Degrees FMetal Detectable: No
For Use With: Brady Labelizer Plus(R)Item: Label Tape Cartridge
Color: Black/WhiteApplication: Indoor/Outdoor
Adhesive: YesLabel Type: Indoor/Outdoor
Width: 1-1/8"Length: 90 ft.
Tape Material: Vinyl FilmCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1-1/8 In., Length 90 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/White, Package Quantity 2

Reviews