BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tape Cartridge, Black/White, 90 ft. L, PK2

BRADY| Zoro #: G2336241| Mfr #: 64731

$418.16 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoFor Use With: Brady Globalmark2(TM)Length: 90 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336241 Mfr #: 64731
Metal Detectable: NoFor Use With: Brady Globalmark2(TM)
Length: 90 ft.Item: Label Tape Cartridge
Color: Black/WhiteApplication: Indoor/Outdoor
Label Type: Indoor/OutdoorWidth: 1-1/8"
Tape Material: Vinyl FilmCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1-1/8 In., Length 90 ft., Metal Detectable No, Labels per Roll Continuous, Background Color Black/White, Package Quantity 2

Reviews