1" x 30 ft. Black/Yellow Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155626| Mfr #: XC-1000-595-YL-BK

$55.89 /ea

This item ships free. Details.Standard ground shipping.
Length: 30 ft.Standards: ASTM D 523; ASTM D 2979Color: Black/Yellow
Save 15%. Sign up for Z-mail.


Zoro #: G0155626 Mfr #: XC-1000-595-YL-BK
Length: 30 ft.Standards: ASTM D 523; ASTM D 2979
Color: Black/YellowMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 1"Temp. Range: -40 Degrees to 248 Degrees F
For Use With: Brady Idxpert(TM) and Labxpert(TM)Item: Label Tape Cartridge
Printer Series Compatability: IDXPERT, LABXPERTLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico


Label Tape Cartridge, Black/Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 30 ft., For Use With Brady Idxpert(TM) and Labxpert(TM), Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/Yellow