HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" x 30 ft. Black/Yellow Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155547| Mfr #: XC-500-595-YL-BK

$41.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 30 ft.
Standards: ASTM D 523; ASTM D 2979
Color: Black/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155547 Mfr #: XC-500-595-YL-BK
Length: 30 ft.Standards: ASTM D 523; ASTM D 2979
Color: Black/YellowMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 1/2"Temp. Range: -40 Degrees to 248 Degrees F
For Use With: Brady Idxpert(TM) and Labxpert(TM)Item: Label Tape Cartridge
Printer Series Compatability: IDXPERT, LABXPERTLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 30 ft., For Use With Brady Idxpert(TM) and Labxpert(TM), Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Black/Yellow

Reviews