Tape Cartridge, Black/Yellow, 90 ft. L, PK2

BRADY| Zoro #: G0148145| Mfr #: 142749

$395.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Temp. Range: -40 Degrees to 180 Degrees F
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148145 Mfr #: 142749
Tape Material: Vinyl FilmTemp. Range: -40 Degrees to 180 Degrees F
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Adhesive: YesApplication: Indoor/Outdoor
For Use With: Brady Labelizer Plus(R)Width: 1-1/8"
Metal Detectable: NoLength: 90 ft.
Color: Black/YellowCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1-1/8 In., Length 90 ft., For Use With Brady Labelizer Plus(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Package Quantity 2

Reviews