Tape Cartridge, Blue, 100 ft. L, 1/2 In. W

BRADY| Zoro #: G0142545| Mfr #: 113211

$70.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoApplication: Indoor/OutdoorLabel Type: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142545 Mfr #: 113211
Metal Detectable: NoApplication: Indoor/Outdoor
Label Type: Indoor/OutdoorTemp. Range: 50 Degrees to 176 Degrees F
For Use With: Brady Minimark(R)Length: 100 ft.
Item: Label Tape CartridgeColor: Blue
Tape Material: Vinyl FilmAdhesive: Yes
Width: 1/2"Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 100 ft., Adhesive Yes, Temp. Range 50 Degrees to 176 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Blue

Reviews