DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tape Cartridge, Clear, 100 ft. L

BRADY| Zoro #: G0171814| Mfr #: 113106

$168.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 100 ft.
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0171814 Mfr #: 113106
Length: 100 ft.Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Color: ClearMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 2-1/4"Temp. Range: -40 Degrees to 180 Degrees F
For Use With: Brady Globalmark2(TM)Application: Indoor/Outdoor
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Clear, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 2-1/4 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Clear

Reviews