Tape Cartridge, Green, 100 ft. L, 1/2 In. W

BRADY| Zoro #: G0142536| Mfr #: 113207

$70.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Temp. Range: 50 Degrees to 176 Degrees F
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142536 Mfr #: 113207
Tape Material: Vinyl FilmTemp. Range: 50 Degrees to 176 Degrees F
Item: Label Tape CartridgeLength: 100 ft.
Label Type: Indoor/OutdoorApplication: Indoor/Outdoor
For Use With: Brady Minimark(R)Adhesive: Yes
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/ECWidth: 1/2"
Metal Detectable: NoColor: Green
Country of Origin (subject to change): Mexico

Description

Tape Cartridge, Green Color, Width 0.5 In., Length 100 Ft., Vinyl Material, Thickness 0.0045, For Use With G1841567, Temp. Range 50 to 176 F

Reviews