BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" x 30 ft. White/Blue Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155574| Mfr #: XC-500-595-BL-WT

$41.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White/BlueStandards: ASTM D 523; ASTM D 2979Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155574 Mfr #: XC-500-595-BL-WT
Color: White/BlueStandards: ASTM D 523; ASTM D 2979
Adhesive: YesPrinter Series Compatability: IDXPERT, LABXPERT
Metal Detectable: NoTemp. Range: -40 Degrees to 248 Degrees F
Width: 1/2"Item: Label Tape Cartridge
Label Type: Indoor/OutdoorTape Material: Vinyl Film
Length: 30 ft.Application: Component and Equipment ID, General and Industrial ID, Laboratory ID - Bottle, Tube and Vial, Panel Labeling, Voice and Data ID
For Use With: Brady Idxpert(TM) and Labxpert(TM)Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White/Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 30 ft., Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Blue/White

Reviews