DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1" x 30 ft. White/Green Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155644| Mfr #: XC-1000-595-GN-WT

$56.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 30 ft.
Standards: ASTM D 523; ASTM D 2979
Color: White/Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155644 Mfr #: XC-1000-595-GN-WT
Length: 30 ft.Standards: ASTM D 523; ASTM D 2979
Color: White/GreenMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 1"Temp. Range: -40 Degrees to 248 Degrees F
For Use With: Brady Idxpert(TM) and Labxpert(TM)Item: Label Tape Cartridge
Label Type: Indoor/OutdoorCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White/Green, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 30 ft., For Use With Brady Idxpert(TM) and Labxpert(TM), Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Green/White

Reviews