KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 30 ft. Red on White Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155662| Mfr #: XC-1000-595-WT-RD

$55.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Color: Red on White
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155662 Mfr #: XC-1000-595-WT-RD
Width: 1"Color: Red on White
Metal Detectable: NoLabel Type: Indoor/Outdoor
Length: 30 ft.Adhesive: Yes
Temp. Range: -40 Degrees to 248 Degrees FTape Material: Vinyl Film
Item: Label Tape CartridgeFor Use With: Brady Idxpert(TM) and Labxpert(TM)
Standards: ASTM D 523; ASTM D 2979Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Red on White, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 30 ft., For Use With Brady Idxpert(TM) and Labxpert(TM), Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Legend Color Red, Background Color White

Reviews