PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" x 30 ft. Red on White Adhesive Label Tape Cartridge, Vinyl

BRADY| Zoro #: G0155583| Mfr #: XC-500-595-WT-RD

$40.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 30 ft.Standards: ASTM D 523; ASTM D 2979Color: Red on White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155583 Mfr #: XC-500-595-WT-RD
Length: 30 ft.Standards: ASTM D 523; ASTM D 2979
Color: Red on WhiteMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 1/2"Temp. Range: -40 Degrees to 248 Degrees F
For Use With: Brady Idxpert(TM) and Labxpert(TM)Item: Label Tape Cartridge
Label Type: Indoor/OutdoorCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Red on White, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 30 ft., For Use With Brady Idxpert(TM) and Labxpert(TM), Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Metal Detectable No, Labels per Roll Continuous, Legend Color Red, Background Color White

Reviews