Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tape, Clear, 100 ft. L, 1-1/8 In. W

  • Zoro #: G0172347
  • Mfr #: 76612
$156.99
  • Tape Material: Polyester
  • Application: Indoor/Outdoor
  • Tape Format: Continuous Roll
See full product details
This item ships free.

Brady #76612 Specifications

  • Zoro #: G0172347
  • Mfr #: 76612
Tape Material: Polyester Application: Indoor/Outdoor
Tape Format: Continuous Roll Temp. Range: 0 Degrees to 212 Degrees F
Width: 1 1/8 in Metal Detectable: No
Length: 100 ft For Use With: Brady Globalmark2(TM)
Background Color: Clear Item: Label Tape Cartridge
Labels per Roll: Continuous Label Type: Indoor/Outdoor
Color: Clear Printer Series Compatibility: GlobalMark
Material: Polyester Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Polyester, Label Type Indoor/Outdoor

Reviews of Brady #76612