KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Clear, 100 ft. L, 1/2 In. W

BRADY| Zoro #: G0172453| Mfr #: 76613

$84.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Temp. Range: -40 Degrees to 212 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172453 Mfr #: 76613
Width: 1/2"Temp. Range: -40 Degrees to 212 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
For Use With: Brady Globalmark2(TM)Color: Clear
Metal Detectable: NoApplication: Indoor/Outdoor
Label Type: Indoor/OutdoorLength: 100 ft.
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Clear, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Clear

Reviews