PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tape, Clear, 100 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0172243| Mfr #: 76611

$185.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: PolyesterLength: 100 ft.Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172243 Mfr #: 76611
Tape Material: PolyesterLength: 100 ft.
Color: ClearTemp. Range: 0 Degrees to 212 Degrees F
Width: 2-1/4"For Use With: Brady Globalmark2(TM)
Metal Detectable: NoApplication: Indoor/Outdoor
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Clear, Label Type Indoor/Outdoor, Tape Material Polyester, Width 2-1/4 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Temp. Range 0 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Clear

Reviews